Shop LITTLE GIANT

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 4 Shelves

  • Mfr # 4ML-3048-6PH-WSP
  • Zoro # G2246977

product price: 
$
1,268.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
65 in
Overall Length
64 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4ML-3048-6PH-WSP
Zoro #
G2246977
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Distance Between Shelves
16-1/2 in
Includes
Writing Shelf with Storage Pocket
Gauge
12 ga
Caster Type
(2) Swivel, (2) Rigid
Handle
Tubular
Caster Material
Phenolic
Utility Cart Shelf Style
Lipped
Utility Cart Item
Multi-Shelf Order Picking Truck
Shelf Type
Lipped
Capacity per Shelf
2,000 lb
Finish
Powder Coated
Number of Compartments
0
Type
Lip Up Shelves
Assembled/Unassembled
Assembled
Construction
Welded Steel
Number of Drawers
0
Distance Between Top and Middle Shelf
16-1/2"
Caster Wheel Tread Type/Material
Standard Phenolic
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster Core Material
Phenolic
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Platform Surface
Smooth
Caster Frame Material
Steel
Number of Outlets
0
Power Indicator
No
Method of Construction
Welded
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
65 in
Overall Length
64 in
Overall Width
30 in
Shelf Length
48 in
Caster Width
2 in
Lip Height
1-1/2 in
Writing Shelf Dimensions
12"L x 27"W
Shelf Width
30 in
Caster Dia.
6 in
Top Shelf Height
65 in
Handle Height
38 in
Shelf LxW
48 in x 30 in
Overall LxWxH
64 in x 30 in x 65 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 in
Caster Mounting Height
7 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Wheel Dia.
6 in
Writing Shelf LxW
12 in x 27 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
64 in
Length
64 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 30 in, Number of Shelves 4, Capacity per Shelf 2,000 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 30 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 65 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.