Padded Hand Truck Cover - Round Top
- Mfr # MB-HTCR
- Zoro # G616521613
product price:Â
$
24.19
/ea
Key Features
Overall Length
10 ft
Material
Polyester
Color
Black w/ trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB-HTCR
- Zoro #
- G616521613
- UPC #
- 840223617179
- Country of Origin
- India
Dimensions
- Overall Length
- 10 ft
Details
- Material
- Polyester
- Color
- Black w/ trim
Description
Padded Hand Truck Cover Type: Round Top Size: 50 in x 16 in Weight: 2 lbs Color: Black w/ trim The Padded Hand Trucks are essential parts of your moving supplies. You wrap your hand dolly in these woven protective wraps to ensure that your furniture and appliances will not be damaged when traveling from place to place. Our Durable Hand Truck covers are machine washable, letting you use it again if it gets dirty. Material: Made from strong and durable Cotton/polyester blend. It is woven which increases the strength. Comes in 2 styles and sizes. Round top or Square top to fit your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.