Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench With Information Panel, Top Structure, Fifo Level And Storage.
- Mfr # 21628-01
- Zoro # G623532848
product price:Â
$
2,111.99
/ea
Key Features
Caster Type
swivel w/ brake
Finish
Matte
Color
Gray/ black fittings
Caster Dia.
4 in
Top Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21628-01
- Zoro #
- G623532848
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Color
- Gray/ black fittings
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Edge Type
- Rounded
- Frame Material
- Aluminum Tube
- Work Surface Material
- White PVC
- Material
- Graphit
Dimensions
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Height
- 72 in
- Length
- 32 in
- Overall Width
- 43 in
Description
The Workbench with Magnetic Panel, Top Structure, FIFO Level, and Storage is a versatile and efficient workstation designed to enhance organization, workflow, and productivity. Ideal for assembly, manufacturing, and logistics operations, this workbench provides a durable work surface, structured storage solutions, and a FIFO (First-In, First-Out) level to optimize material handling and efficiency. Lightweight & Sturdy Construction Built with a modular aluminum frame, this workbench is 40% lighter than traditional steel structures, ensuring easy handling and transport while maintaining exceptional strength and durability for demanding environments. Spacious Work Surface & Storage Featuring a 1/2" worktop and storage level, this workstation provides a robust and easy-to-clean workspace. The smooth, matte finish with rounded edges prevents damage to walls, doors, or surrounding equipment. Magnetic Panel for Enhanced Organization The integrated magnetic panel offers a convenient space for holding tools, documents, or notes, ensuring quick access to essential items while keeping the workspace organized and clutter-free. FIFO Storage for Optimized Workflow Equipped with a FIFO (First-In, First-Out) level, this workbench allows for efficient material rotation, ensuring that the oldest inventory is used first, reducing waste and improving workflow efficiency in fast-paced work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.