Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST1-3672-36-WLP-SHLF
- Zoro # G323510566
product price:Â
$
1,172.99
/ea
Key Features
Type
Open Base
Work Surface Width
72 in
Work Surface Height
36 in
Overall Height
72 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3672-36-WLP-SHLF
- Zoro #
- G323510566
- UPC #
- -
- Country of Origin
- United States
- Type
- Open Base
- Material
- Steel
- Color
- Gray
- Finish
- Powder Coat
- Load Capacity
- 4,000 lbs
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- No. of Shelves
- Open Base
- Surface Material
- Reinforced 12 Gauge Steel Top
Dimensions
- Work Surface Width
- 72 in
- Work Surface Height
- 36 in
- Overall Height
- 72 in
- Work Surface Depth
- 36 in
- Overall Width
- 72 in
- Overall Depth
- 36 in
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 36" x 72" Top Size, 36" Top Height, Open Base, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.