Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Mfr # WSJ2-3672-AH-WLP-SHLF
- Zoro # G423510640
product price:Â
$
1,934.99
/ea
Key Features
Overall Height
61.75-78.75 in
Overall Depth
36 in
Finish
Powder Coat
Surface Material
1.75" Butcher Block
Work Surface Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJ2-3672-AH-WLP-SHLF
- Zoro #
- G423510640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 61.75-78.75 in
- Overall Depth
- 36 in
- Work Surface Depth
- 36 in
- Work Surface Width
- 72 in
- Work Surface Height
- 28.75"-42.75"
- Overall Width
- 60 in
Details
- Finish
- Powder Coat
- Surface Material
- 1.75" Butcher Block
- Color
- Gray
- Material
- Steel, Butcher Block
- Load Capacity
- 3,000 lbs
- No. of Shelves
- Half Lower Shelf
- Item
- Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
Description
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf, 36" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.