FIBERGLASS COMBINATION LADDER, Extension Ladder, Leaning Ladder, Stepladder Configuration, 17 ft

  • Mfr # 13908-074

  • Zoro # G201113841


product price:  $487.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Ladder Configurations
Extension Ladder, Leaning Ladder, Stepladder
Extended Ladder Height
17 ft
Stepladder Height
8 ft
Load Capacity
375 lb
ANSI Type
IAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13908-074
Zoro #
G201113841
UPC #
096764398743
Country of Origin
Mexico

Dimensions

Extended Ladder Height
17 ft
Stepladder Height
8 ft
Ladder Height
8 ft
Bottom Width
28 in
Closed Height
8.1 ft
Step Depth
6 in
Closed Depth
7 in
Overall Height
13.9 ft
Reach Height - Maximum
12.2 ft
Stepladder Height - Maximum
5.7 ft
Extension Ladder Height - Maximum
13.9 ft
Extension Ladder Height - Minimum
8 ft
Extension Ladder Standing Height - Maximum
10.3 ft
Leaning Ladder Standing Height - Maximum
4.8 ft
Stepladder Standing Height - Maximum
5.7 ft
Leaning Ladder Height - Maximum
4.8 ft
Base Width
28 in

Details

Item
FIBERGLASS COMBINATION LADDER
Ladder Configurations
Extension Ladder, Leaning Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
31 lb
Color
Green
Series
King Kombo
Number of Steps
7
Standards
ANSI, OSHA Compliant
Weight
36 lb
Number of Configurations
3
Shoe Type
Swivel Safety
ANSI Duty Rating
Type IAA
Tread Type
Ribbed
Folding
Not Foldable
Step Type
Step
Load Capacity - Maximum
375 lb
Conductivity
Non-Conductive
Locking Mechanism
Button
Ladder Material
Fiberglass

Description

Combination Ladder, Extended Ladder Height 17 ft, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 8 ft, Closed Depth 7 in, Closed Height 8.1 ft, Bottom Width 28 in, Series King Kombo, Standards ANSI, OSHA Compliant, Ladder Configurations Extension Ladder, Leaning Ladder, Stepladder, Net Weight 31 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.