Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSJ2-2448-36-BR-RG-SHLF
- Zoro # G323510412
product price:Â
$
1,212.99
/ea
Key Features
Overall Depth
24 in
Work Surface Width
48 in
Material
Steel, Butcher Block
Surface Material
1.75" Butcher Block
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJ2-2448-36-BR-RG-SHLF
- Zoro #
- G323510412
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Work Surface Width
- 48 in
- Work Surface Height
- 37.75 in
- Overall Width
- 48 in
- Work Surface Depth
- 24 in
- Overall Height
- 73.75 in
Details
- Item
- Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Material
- Steel, Butcher Block
- Surface Material
- 1.75" Butcher Block
- Color
- Gray
- Finish
- Powder Coat
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 3,000 lbs
Description
Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 24" x 48" Top Size, 36" Top Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.