Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSJ2-2448-AH-BR-RG-SHLF
- Zoro # G523510595
product price:Â
$
1,303.99
/ea
Key Features
Finish
Powder Coat
Material
Steel, Butcher Block
Overall Depth
24 in
Overall Width
48 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-2448-AH-BR-RG-SHLF
- Zoro #
- G523510595
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coat
- Material
- Steel, Butcher Block
- Color
- Gray
- Item
- Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- No. of Shelves
- Half Lower Shelf
- Surface Material
- 1.75" Butcher Block
- Load Capacity
- 3,000 lbs
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 48 in
- Work Surface Width
- 48 in
- Work Surface Height
- 28.75"-42.75"
- Overall Height
- 61.75-78.75 in
- Work Surface Depth
- 24 in
Description
Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 24" x 48" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.