Bolted Workbench, Particleboard, 84 in W, 27 in to 41 in Height, 3000 lb, Straight
- Mfr # WSH2-3684-AH
- Zoro # G903538812
product price:Â
$
1,153.99
/ea
Key Features
Workbench/Table Leg Type
Straight
Load Capacity
3000 lb
Top Thickness
1/4 in
Finish
Powder Coated
Edge Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSH2-3684-AH
- Zoro #
- G903538812
- UPC #
- -
- Country of Origin
- United States
- Workbench/Table Leg Type
- Straight
- Load Capacity
- 3000 lb
- Finish
- Powder Coated
- Edge Type
- Straight
- Color
- Gray
- Item
- Workbench
- Workbench Item
- Workbench
- Workbench/Table Adjustment
- Bolted
- Workbench/Table Frame Material
- Steel
- Workbench/Table Surface Material
- Particleboard
- Workbench/Table Assembly
- Assembled
- Leg Type
- Adjustable Height Straight
- Wire Color
- Gray
Dimensions
- Top Thickness
- 1/4 in
- Width
- 84 in
- Height
- 27 in to 41 in
- Depth
- 36 in
Description
Workbench, Color Gray
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.