Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSJ2-3060-36-BR-RG-SHLF
- Zoro # G123510452
product price:Â
$
1,500.99
/ea
Key Features
Material
Steel, Butcher Block
Load Capacity
3,000 lbs
Overall Depth
30 in
Overall Height
73.75 in
No. of Shelves
Half Lower Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3060-36-BR-RG-SHLF
- Zoro #
- G123510452
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel, Butcher Block
- Load Capacity
- 3,000 lbs
- Item
- Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- No. of Shelves
- Half Lower Shelf
- Color
- Gray
- Surface Material
- 1.75" Butcher Block
- Finish
- Powder Coat
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 73.75 in
- Work Surface Height
- 37.75 in
- Work Surface Depth
- 30 in
- Overall Width
- 60 in
- Work Surface Width
- 60 in
Description
Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 30" x 60" Top Size, 36" Top Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.