Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST2-3660-36-BR-RG-SHLF
- Zoro # G623510433
product price:Â
$
1,076.99
/ea
Key Features
Type
Lower Shelf
Material
Steel
Finish
Powder Coat
Work Surface Height
36 in
Load Capacity
4,500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST2-3660-36-BR-RG-SHLF
- Zoro #
- G623510433
- UPC #
- -
- Country of Origin
- United States
- Type
- Lower Shelf
- Material
- Steel
- Finish
- Powder Coat
- Load Capacity
- 4,500 lbs
- No. of Shelves
- Half Lower Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Color
- Gray
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
Dimensions
- Work Surface Height
- 36 in
- Overall Depth
- 36 in
- Work Surface Width
- 60 in
- Work Surface Depth
- 36 in
- Overall Width
- 60 in
- Overall Height
- 72 in
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 36" x 60" Top Size, 36" Top Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.