Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Mfr # WSJ2-2448-AH-WLP-SHLF
- Zoro # G523510502
product price:Â
$
1,314.99
/ea
Key Features
Surface Material
1.75" Butcher Block
Work Surface Width
48 in
Load Capacity
3,000 lbs
Work Surface Height
28.75"-42.75"
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-2448-AH-WLP-SHLF
- Zoro #
- G523510502
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- 1.75" Butcher Block
- Load Capacity
- 3,000 lbs
- Item
- Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- No. of Shelves
- Half Lower Shelf
- Material
- Steel, Butcher Block
- Finish
- Powder Coat
- Color
- Gray
Dimensions
- Work Surface Width
- 48 in
- Work Surface Height
- 28.75"-42.75"
- Overall Width
- 48 in
- Work Surface Depth
- 24 in
- Overall Depth
- 24 in
- Overall Height
- 61.75-78.75 in
Description
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf, 24" x 48" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.