LightFrame, Steel, 60"W, Bl, Overhead
- Mfr # BOLF60
- Zoro # G7833996
product price:Â
$
648.99
/ea
Free Shipping & Returns
Key Features
For Use With
60 in L x 30 in W Basics Work Station
Assembly
Unassembled
Includes
Power Cord, Lighted On/Off Switch
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOLF60
- Zoro #
- G7833996
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 60 in
- Depth
- 24 in
- Height
- 24 in
- Overall Depth
- 24 in
- Overall Fixed Height
- 24 in
- Overall Width
- 60 in
- For Work Station Width
- 60 in
- Height Adjustability
- Adjustable Height
- Power Cord Length
- 9 ft
- Fits Chest Size
- ROCKER SWITCH
Description
Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Blue, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Overhead, Number of Bulbs 2, Operating Voltage 120V AC, Overall Depth 24 in, Overall Width 60 in, Overall Fixed Height 24 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number B6030SAC, B6030SAP, B6030SSC, B6030SSP, For Use With 60 in L x 30 in W Basics Work Station
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.