Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Mfr # WSJ2-3072-AH-WLP-SHLF
- Zoro # G323510382
product price:Â
$
1,821.99
/ea
Key Features
Load Capacity
3,000 lbs
Overall Width
72 in
Material
Steel, Butcher Block
Work Surface Width
72 in
Overall Height
61.75-78.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3072-AH-WLP-SHLF
- Zoro #
- G323510382
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Material
- Steel, Butcher Block
- Surface Material
- 1.75" Butcher Block
- Item
- Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Color
- Gray
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
Dimensions
- Overall Width
- 72 in
- Work Surface Width
- 72 in
- Overall Height
- 61.75-78.75 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 28.75"-42.75"
- Overall Depth
- 30 in
Description
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf, 30" x 72" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.