Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Mfr # WSJ2-3060-36-WPB-SHLF
- Zoro # G623510471
product price:Â
$
1,555.99
/ea
Key Features
Overall Width
60 in
Load Capacity
3,000 lbs
Finish
Powder Coat
Work Surface Height
37.75 in
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3060-36-WPB-SHLF
- Zoro #
- G623510471
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coat
- Material
- Steel, Butcher Block
- Color
- Gray
- No. of Shelves
- Half Lower Shelf
- Surface Material
- 1.75" Butcher Block
- Item
- Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
Dimensions
- Overall Width
- 60 in
- Work Surface Height
- 37.75 in
- Overall Depth
- 30 in
- Work Surface Depth
- 30 in
- Overall Height
- 73.75 in
- Work Surface Width
- 60 in
Description
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf, 30" x 60" Top Size, 36" Top Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.