Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Mfr # WSJ2-3048-36-WPB-SHLF
- Zoro # G723510517
product price:
$
1,307.99
/ea
Key Features
Load Capacity
3,000 lbs
Overall Depth
30 in
Overall Width
48 in
Work Surface Width
48 in
No. of Shelves
Half Lower Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3048-36-WPB-SHLF
- Zoro #
- G723510517
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Item
- Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
- Color
- Gray
- Surface Material
- 1.75" Butcher Block
- Material
- Steel, Butcher Block
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 48 in
- Work Surface Width
- 48 in
- Overall Height
- 73.75 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 37.75 in
Description
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf, 30" x 48" Top Size, 36" Top Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.