Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Mfr # WST2-2460-AH-WPB-SHLF
- Zoro # G923510539
product price:
$
1,105.99
/ea
Key Features
Type
Lower Shelf
Work Surface Height
24"-41"
Work Surface Depth
24 in
Surface Material
Reinforced 12 Gauge Steel Top
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST2-2460-AH-WPB-SHLF
- Zoro #
- G923510539
- UPC #
- -
- Country of Origin
- United States
- Type
- Lower Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Color
- Gray
- Material
- Steel
- Load Capacity
- 4,500 lbs
- Item
- Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Finish
- Powder Coat
- No. of Shelves
- Half Lower Shelf
Dimensions
- Work Surface Height
- 24"-41"
- Work Surface Depth
- 24 in
- Overall Depth
- 24 in
- Work Surface Width
- 60 in
- Overall Height
- 60-77 in
- Overall Width
- 60 in
Description
Heavy-Duty Packaging Table with Pegboard Panel & Shelf, 24" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.