Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench With Picking Shelves And Led.
- Mfr # 21717-03
- Zoro # G823532815
product price:Â
$
1,842.99
/ea
Key Features
Caster Dia.
4 in
Overall Width
47 in
Material
Graphit
Overall Height
81 in
Frame Material
Aluminum Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21717-03
- Zoro #
- G823532815
- UPC #
- -
- Country of Origin
- United States
- Material
- Graphit
- Frame Material
- Aluminum Tube
- Finish
- Matte
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Work Surface Material
- White PVC
- Edge Type
- Rounded
- Assembled/Unassembled
- Assembled
Dimensions
- Caster Dia.
- 4 in
- Overall Width
- 47 in
- Overall Height
- 81 in
- Top Thickness
- 1/2 in
- Length
- 28 in
Description
Streamline your workspace with this expertly designed workbench, offering organization, durability, and efficiency for demanding tasks. Lightweight and Durable Construction: Built with a modular aluminum structure, this workbench is 40% lighter than conventional steel models, making it easier to handle while maintaining superior durability. Ample Storage and Organization: Featuring a spacious worktop and three picking shelves, it provides an efficient solution for organizing tools, parts, and materials. The white matte expanded PVC panels are not only robust but also feature rounded edges to protect against accidental damage to doors, walls, or other surfaces. Improved Precision and Focus: The integrated LED lighting ensures excellent visibility, allowing you to work efficiently, even in dimly lit environments. Stationary Stability: Mounted on sturdy feet, this workbench offers maximum stability for fixed workstations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.