Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Mfr # WSJ2-3060-AH-WPB-SHLF
- Zoro # G623510501
product price:Â
$
1,648.99
/ea
Key Features
Work Surface Width
60 in
Work Surface Height
28.75"-42.75"
Overall Height
61.75-78.75 in
No. of Shelves
Half Lower Shelf
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3060-AH-WPB-SHLF
- Zoro #
- G623510501
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 3,000 lbs
- Item
- Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Finish
- Powder Coat
- Material
- Steel, Butcher Block
- Color
- Gray
- Surface Material
- 1.75" Butcher Block
Dimensions
- Work Surface Width
- 60 in
- Work Surface Height
- 28.75"-42.75"
- Overall Height
- 61.75-78.75 in
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Work Surface Depth
- 30 in
Description
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf, 30" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.