Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST2-2460-AH-BR-RG-SHLF
- Zoro # G923510553
product price:Â
$
1,050.99
/ea
Key Features
Type
Lower Shelf
Material
Steel
Work Surface Depth
24 in
Work Surface Height
24"-41"
Work Surface Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST2-2460-AH-BR-RG-SHLF
- Zoro #
- G923510553
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Depth
- 24 in
- Work Surface Height
- 24"-41"
- Work Surface Width
- 60 in
- Overall Height
- 60-77 in
- Overall Depth
- 24 in
- Overall Width
- 60 in
Details
- Type
- Lower Shelf
- Material
- Steel
- Load Capacity
- 4,500 lbs
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Color
- Gray
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 24" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.