Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Mfr # WSL2-2448-36-WPB-SHLF
- Zoro # G723510487
product price:
$
956.99
/ea
Key Features
Surface Material
Reinforced 12 Gauge Steel Top
Material
Steel
Color
Gray
Finish
Powder Coat
No. of Shelves
Half Lower Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-2448-36-WPB-SHLF
- Zoro #
- G723510487
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Reinforced 12 Gauge Steel Top
- Material
- Steel
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Color
- Gray
- Finish
- Powder Coat
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 5,000 lbs
Dimensions
- Work Surface Width
- 48 in
- Work Surface Height
- 36 in
- Overall Height
- 73.5 in
- Overall Depth
- 24 in
- Work Surface Depth
- 24 in
- Overall Width
- 48 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf, 24" x 48" Top Size, 36" Top Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.