Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Mfr # WSJ2-3072-AH-WPB-SHLF
- Zoro # G223510659
product price:Â
$
1,821.99
/ea
Key Features
Finish
Powder Coat
Load Capacity
3,000 lbs
No. of Shelves
Half Lower Shelf
Work Surface Height
28.75"-42.75"
Material
Steel, Butcher Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3072-AH-WPB-SHLF
- Zoro #
- G223510659
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coat
- Load Capacity
- 3,000 lbs
- No. of Shelves
- Half Lower Shelf
- Material
- Steel, Butcher Block
- Surface Material
- 1.75" Butcher Block
- Color
- Gray
- Item
- Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
Dimensions
- Work Surface Height
- 28.75"-42.75"
- Work Surface Depth
- 30 in
- Overall Height
- 61.75-78.75 in
- Overall Depth
- 30 in
- Work Surface Width
- 72 in
- Overall Width
- 72 in
Description
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf, 30" x 72" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.