Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workstation With Picking Shelves And Led.
- Mfr # 101-2
- Zoro # G823532945
product price:Â
$
1,974.99
/ea
Key Features
Length
28 in
Load Capacity
500lbs
Overall Height
81 in
Frame Material
Aluminum Tube
Caster Type
swivel w/ brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101-2
- Zoro #
- G823532945
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 500lbs
- Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Finish
- Matte
- Work Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Material
- Graphit
Dimensions
- Length
- 28 in
- Overall Height
- 81 in
- Caster Dia.
- 4 in
- Overall Width
- 47 in
- Top Thickness
- 1/2 in
Description
Lightweight and Durable Construction: Built with a modular aluminum structure, this workbench is 40% lighter than conventional steel models, offering durability while ensuring easy repositioning within your workspace. Optimized Storage and Organization: Features a spacious worktop and three picking shelves, providing ample storage for tools, parts, and materials.The white matte expanded PVC panels are not only robust but also feature rounded edges to prevent damage to surrounding surfaces, ensuring a safe and professional environment. Enhanced Visibility: Equipped with an integrated LED light, this workbench ensures optimal illumination, allowing precise work even in dimly lit areas. Delivered fully assembled, this workbench eliminates setup time, allowing you to integrate it into your workflow right away. The Workbench with Picking Shelves and LED is the ideal solution for professionals who need a high-performance, stationary workstation to streamline their workspace and enhance productivity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.