Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST1-3660-36-BR-RG-SHLF
- Zoro # G523510571
product price:Â
$
1,017.99
/ea
Key Features
Surface Material
Reinforced 12 Gauge Steel Top
Type
Open Base
Overall Depth
36 in
Finish
Powder Coat
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3660-36-BR-RG-SHLF
- Zoro #
- G523510571
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Reinforced 12 Gauge Steel Top
- Type
- Open Base
- Finish
- Powder Coat
- Material
- Steel
- No. of Shelves
- Open Base
- Color
- Gray
- Load Capacity
- 4,500 lbs
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
Dimensions
- Overall Depth
- 36 in
- Overall Width
- 60 in
- Overall Height
- 72 in
- Work Surface Depth
- 36 in
- Work Surface Width
- 60 in
- Work Surface Height
- 36 in
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 36" x 60" Top Size, 36" Top Height, Open Base, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.