Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST2-3060-AH-BR-RG-SHLF
- Zoro # G523510625
product price:Â
$
1,087.99
/ea
Key Features
No. of Shelves
Half Lower Shelf
Material
Steel
Overall Width
60 in
Finish
Powder Coat
Surface Material
Reinforced 12 Gauge Steel Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST2-3060-AH-BR-RG-SHLF
- Zoro #
- G523510625
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 60 in
- Work Surface Width
- 60 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 24"-41"
- Overall Height
- 60-77 in
- Overall Depth
- 30 in
Details
- No. of Shelves
- Half Lower Shelf
- Material
- Steel
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Type
- Lower Shelf
- Color
- Gray
- Load Capacity
- 4,500 lbs
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 30" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.