Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Mfr # WSJ2-3072-36-WLP-SHLF
- Zoro # G023510620
product price:Â
$
1,729.99
/ea
Key Features
Overall Width
72 in
Surface Material
1.75" Butcher Block
Color
Gray
Material
Steel, Butcher Block
Overall Height
73.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJ2-3072-36-WLP-SHLF
- Zoro #
- G023510620
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 72 in
- Overall Height
- 73.75 in
- Work Surface Depth
- 30 in
- Work Surface Width
- 72 in
- Work Surface Height
- 37.75 in
- Overall Depth
- 30 in
Details
- Surface Material
- 1.75" Butcher Block
- Color
- Gray
- Material
- Steel, Butcher Block
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 3,000 lbs
- Item
- Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Finish
- Powder Coat
Description
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf, 30" x 72" Top Size, 36" Top Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.