Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST1-2448-36-BR-RG-SHLF
- Zoro # G323510399
product price:Â
$
876.99
/ea
Key Features
Type
Open Base
Overall Depth
24 in
Load Capacity
5,000 lbs
Material
Steel
Surface Material
Reinforced 12 Gauge Steel Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST1-2448-36-BR-RG-SHLF
- Zoro #
- G323510399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Work Surface Height
- 36 in
- Work Surface Width
- 48 in
- Work Surface Depth
- 24 in
- Overall Height
- 72 in
- Overall Width
- 48 in
Details
- Type
- Open Base
- Load Capacity
- 5,000 lbs
- Material
- Steel
- Surface Material
- Reinforced 12 Gauge Steel Top
- Finish
- Powder Coat
- Color
- Gray
- No. of Shelves
- Open Base
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 24" x 48" Top Size, 36" Top Height, Open Base, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.