Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST2-2448-36-BR-RG-SHLF
- Zoro # G423510619
product price:Â
$
911.99
/ea
Key Features
Type
Lower Shelf
Overall Depth
24 in
Work Surface Height
36 in
Work Surface Depth
24 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST2-2448-36-BR-RG-SHLF
- Zoro #
- G423510619
- UPC #
- -
- Country of Origin
- United States
- Type
- Lower Shelf
- Material
- Steel
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 5,000 lbs
- Color
- Gray
- No. of Shelves
- Half Lower Shelf
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Finish
- Powder Coat
Dimensions
- Overall Depth
- 24 in
- Work Surface Height
- 36 in
- Work Surface Depth
- 24 in
- Overall Height
- 72 in
- Overall Width
- 48 in
- Work Surface Width
- 48 in
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 24" x 48" Top Size, 36" Top Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.