Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST1-3072-36-WLP-SHLF
- Zoro # G223510642
product price:Â
$
1,108.99
/ea
Key Features
Load Capacity
4,000 lbs
Overall Width
72 in
Work Surface Width
72 in
Material
Steel
Surface Material
Reinforced 12 Gauge Steel Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3072-36-WLP-SHLF
- Zoro #
- G223510642
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 4,000 lbs
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Material
- Steel
- Surface Material
- Reinforced 12 Gauge Steel Top
- Color
- Gray
- No. of Shelves
- Open Base
- Type
- Open Base
- Finish
- Powder Coat
Dimensions
- Overall Width
- 72 in
- Work Surface Width
- 72 in
- Overall Depth
- 30 in
- Overall Height
- 72 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 36 in
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 30" x 72" Top Size, 36" Top Height, Open Base, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.