Shop TRILOGIQ
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Simple Worktable.
- Mfr # 5-Aug
- Zoro # G623532886
product price:Â
$
1,195.99
/ea
Key Features
Finish
Matte
Length
32in
Material
Graphit
Work Surface Material
White PVC
Edge Type
Rounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-Aug
- Zoro #
- G623532886
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- Material
- Graphit
- Work Surface Material
- White PVC
- Edge Type
- Rounded
- Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
Dimensions
- Length
- 32in
- Top Thickness
- 1/2 in
- Overall Height
- 32in
- Overall Width
- 47in
- Caster Dia.
- 4 in
Description
The Simple Worktable is designed for those who prioritize simplicity, durability, and functionality in their workspace. Lightweight Yet Durable: Built with a modular aluminum structure, it is 40% lighter than conventional steel models, making it easy to handle and reposition as needed while maintaining robust performance. Spacious and Safe Work Surface: The PVC expanded white matte tabletop is 10 mm thick, offering a smooth and durable surface for various tasks. Rounded, non-aggressive edges prevent damage to walls, doors, or other nearby surfaces, ensuring a safe and practical work environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.