Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST2-2460-AH-WLP-SHLF
- Zoro # G423510503
product price:Â
$
1,105.99
/ea
Key Features
Type
Lower Shelf
Overall Width
60 in
Color
Gray
Material
Steel
Work Surface Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST2-2460-AH-WLP-SHLF
- Zoro #
- G423510503
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 60 in
- Work Surface Depth
- 24 in
- Work Surface Width
- 60 in
- Work Surface Height
- 24"-41"
- Overall Depth
- 24 in
- Overall Height
- 60-77 in
Details
- Type
- Lower Shelf
- Color
- Gray
- Material
- Steel
- Surface Material
- Reinforced 12 Gauge Steel Top
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
- Load Capacity
- 4,500 lbs
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 24" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.