Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Mfr # WST1-2448-36-WPB-SHLF
- Zoro # G023510545
product price:Â
$
887.99
/ea
Key Features
Type
Open Base
No. of Shelves
Open Base
Work Surface Height
36 in
Overall Depth
24 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST1-2448-36-WPB-SHLF
- Zoro #
- G023510545
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Height
- 36 in
- Overall Depth
- 24 in
- Work Surface Depth
- 24 in
- Work Surface Width
- 48 in
- Overall Height
- 72 in
- Overall Width
- 48 in
Details
- Type
- Open Base
- Item
- Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- No. of Shelves
- Open Base
- Color
- Gray
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 5,000 lbs
- Material
- Steel
- Finish
- Powder Coat
Description
Heavy-Duty Packaging Table with Pegboard Panel & Shelf, 24" x 48" Top Size, 36" Top Height, Open Base, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.