Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSL2-3048-AH-BR-RG-SHLF
- Zoro # G223510550
product price:Â
$
1,048.99
/ea
Key Features
Surface Material
Reinforced 12 Gauge Steel Top
Work Surface Depth
30 in
Overall Depth
30 in
Work Surface Height
24"-41"
No. of Shelves
Half Lower Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-3048-AH-BR-RG-SHLF
- Zoro #
- G223510550
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Reinforced 12 Gauge Steel Top
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 5,000 lbs
- Material
- Steel
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf
- Color
- Gray
Dimensions
- Work Surface Depth
- 30 in
- Overall Depth
- 30 in
- Work Surface Height
- 24"-41"
- Overall Height
- 61.5-78.5 in
- Work Surface Width
- 48 in
- Overall Width
- 48 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf, 30" x 48" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.