Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Mfr # WST1-2460-36-WPB-SHLF
- Zoro # G223510390
product price:Â
$
996.99
/ea
Key Features
Type
Open Base
Overall Depth
24 in
Work Surface Depth
24 in
Work Surface Height
36 in
Surface Material
Reinforced 12 Gauge Steel Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST1-2460-36-WPB-SHLF
- Zoro #
- G223510390
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Work Surface Depth
- 24 in
- Work Surface Height
- 36 in
- Work Surface Width
- 60 in
- Overall Width
- 60 in
- Overall Height
- 72 in
Details
- Type
- Open Base
- Surface Material
- Reinforced 12 Gauge Steel Top
- No. of Shelves
- Open Base
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Color
- Gray
- Material
- Steel
- Load Capacity
- 4,500 lbs
Description
Heavy-Duty Packaging Table with Pegboard Panel & Shelf, 24" x 60" Top Size, 36" Top Height, Open Base, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.