Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Assembly And Packaging Station With Encoiler, Picking Level And Led.
- Mfr # 21850-02
- Zoro # G223532903
product price:Â
$
2,871.89
/ea
Key Features
Overall Width
68 in
Length
34 in
Load Capacity
500lbs
Edge Type
Rounded
Caster Type
swivel w/ brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21850-02
- Zoro #
- G223532903
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 68 in
- Length
- 34 in
- Caster Dia.
- 4 in
- Overall Height
- 81 in
- Top Thickness
- 1/2 in
Details
- Load Capacity
- 500lbs
- Edge Type
- Rounded
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Work Surface Material
- White PVC
- Frame Material
- Aluminum Tube
- Finish
- Matte
- Material
- Graphit
- Color
- Gray/ black fittings
Description
The Assembly and Packaging Station with Unwinder, Picking, and LED is a versatile, ergonomic, and efficient workstation, designed to streamline assembly and packaging processes in professional and industrial settings. With dedicated features for material handling, picking, and illumination, this station enhances productivity, organization, and workflow efficiency. Spacious and Durable Work Surface The workstation features a large, durable worktop made of 1/2" panels, providing a smooth and easy-to-clean surface for assembly and packaging tasks. The rounded, non-aggressive edges help prevent accidental damage to surrounding equipment, doors, and walls, ensuring a safe and efficient workspace. Optimized Storage with Tubular Picking Level A dedicated tubular picking level allows for efficient organization and quick access to materials, tools, or components, reducing downtime and improving workflow efficiency. Integrated Unwinder for Seamless Material Handling The built-in unwinder ensures smooth and easy dispensing of materials such as packaging film, wrapping paper, or other roll-based supplies, making it ideal for assembly and packaging tasks. Bright LED Lighting for Enhanced Visibility A built-in LED light provides clear and consistent illumination, improving visibility for detailed tasks and reducing eye strain in low-light environments. Lightweight, Sturdy, and Stable Construction Built with a modular aluminum frame, this workstation is 40% lighter than conventional steel models, making it easier to reposition while maintaining exceptional strength and durability. Its high load capacity ensures reliable performance for demanding applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.