Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSL2-3672-AH-BR-RG-SHLF
- Zoro # G723510616
product price:Â
$
1,262.99
/ea
Key Features
Material
Steel
No. of Shelves
Half Lower Shelf
Color
Gray
Finish
Powder Coat
Work Surface Height
24"-41"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-3672-AH-BR-RG-SHLF
- Zoro #
- G723510616
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf
- No. of Shelves
- Half Lower Shelf
- Color
- Gray
- Finish
- Powder Coat
- Load Capacity
- 4,000 lbs
- Surface Material
- Reinforced 12 Gauge Steel Top
Dimensions
- Work Surface Height
- 24"-41"
- Overall Width
- 72 in
- Overall Depth
- 36 in
- Work Surface Depth
- 36 in
- Work Surface Width
- 72 in
- Overall Height
- 61.5-78.5 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf, 36" x 72" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.