Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Mfr # WSL2-3072-36-WPB-SHLF
- Zoro # G223510468
product price:Â
$
1,224.99
/ea
Key Features
No. of Shelves
Half Lower Shelf
Overall Width
72 in
Load Capacity
4,000 lbs
Work Surface Depth
30 in
Work Surface Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-3072-36-WPB-SHLF
- Zoro #
- G223510468
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 4,000 lbs
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Material
- Steel
- Color
- Gray
- Surface Material
- Reinforced 12 Gauge Steel Top
- Finish
- Powder Coat
Dimensions
- Overall Width
- 72 in
- Work Surface Depth
- 30 in
- Work Surface Width
- 72 in
- Overall Height
- 73.5 in
- Overall Depth
- 30 in
- Work Surface Height
- 36 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf, 30" x 72" Top Size, 36" Top Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.