Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- Mfr # WSL2-2448-AH-WLP-SHLF
- Zoro # G023510507
product price:Â
$
1,006.99
/ea
Key Features
Overall Depth
24 in
Work Surface Width
48 in
No. of Shelves
Half Lower Shelf
Load Capacity
5,000 lbs
Work Surface Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSL2-2448-AH-WLP-SHLF
- Zoro #
- G023510507
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Work Surface Width
- 48 in
- Work Surface Depth
- 24 in
- Work Surface Height
- 24"-41"
- Overall Height
- 61.5-78.5 in
- Overall Width
- 48 in
Details
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 5,000 lbs
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Material
- Steel
- Color
- Gray
- Finish
- Powder Coat
Description
Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf, 24" x 48" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.