Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- Mfr # WSL2-3060-AH-WLP-SHLF
- Zoro # G023510453
product price:Â
$
1,182.99
/ea
Key Features
No. of Shelves
Half Lower Shelf
Material
Steel
Overall Width
60 in
Color
Gray
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-3060-AH-WLP-SHLF
- Zoro #
- G023510453
- UPC #
- -
- Country of Origin
- United States
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- No. of Shelves
- Half Lower Shelf
- Material
- Steel
- Color
- Gray
- Load Capacity
- 4,500 lbs
- Surface Material
- Reinforced 12 Gauge Steel Top
- Finish
- Powder Coat
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Work Surface Width
- 60 in
- Work Surface Height
- 24"-41"
- Overall Height
- 61.5-78.5 in
- Work Surface Depth
- 30 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf, 30" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.