Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- Mfr # WSL2-3072-AH-WLP-SHLF
- Zoro # G723510524
product price:Â
$
1,273.99
/ea
Key Features
Overall Width
72 in
No. of Shelves
Half Lower Shelf
Color
Gray
Work Surface Height
24"-41"
Surface Material
Reinforced 12 Gauge Steel Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSL2-3072-AH-WLP-SHLF
- Zoro #
- G723510524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 72 in
- Work Surface Height
- 24"-41"
- Work Surface Depth
- 30 in
- Overall Height
- 61.5-78.5 in
- Work Surface Width
- 72 in
- Overall Depth
- 30 in
Details
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- No. of Shelves
- Half Lower Shelf
- Color
- Gray
- Surface Material
- Reinforced 12 Gauge Steel Top
- Finish
- Powder Coat
- Load Capacity
- 4,000 lbs
- Material
- Steel
Description
Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf, 30" x 72" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.