Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Mfr # WSL2-3060-AH-WPB-SHLF
- Zoro # G823510530
product price:Â
$
1,182.99
/ea
Key Features
Work Surface Width
60 in
Surface Material
Reinforced 12 Gauge Steel Top
Work Surface Depth
30 in
Color
Gray
Load Capacity
4,500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSL2-3060-AH-WPB-SHLF
- Zoro #
- G823510530
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Width
- 60 in
- Work Surface Depth
- 30 in
- Overall Depth
- 30 in
- Work Surface Height
- 24"-41"
- Overall Width
- 60 in
- Overall Height
- 61.5-78.5 in
Details
- Surface Material
- Reinforced 12 Gauge Steel Top
- Color
- Gray
- Load Capacity
- 4,500 lbs
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Material
- Steel
- No. of Shelves
- Half Lower Shelf
Description
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf, 30" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.