Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Mfr # WSL2-3672-36-WPB-SHLF
- Zoro # G623510570
product price:Â
$
1,268.99
/ea
Key Features
Overall Height
73.5 in
Overall Width
72 in
Load Capacity
4,000 lbs
Work Surface Width
72 in
Surface Material
Reinforced 12 Gauge Steel Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-3672-36-WPB-SHLF
- Zoro #
- G623510570
- UPC #
- -
- Country of Origin
- United States
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Load Capacity
- 4,000 lbs
- Surface Material
- Reinforced 12 Gauge Steel Top
- No. of Shelves
- Half Lower Shelf
- Color
- Gray
- Material
- Steel
- Finish
- Powder Coat
Dimensions
- Overall Height
- 73.5 in
- Overall Width
- 72 in
- Work Surface Width
- 72 in
- Work Surface Height
- 36 in
- Work Surface Depth
- 36 in
- Overall Depth
- 36 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf, 36" x 72" Top Size, 36" Top Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.