Mobile Cabinet Bench, Phenolic Casters, 48 in W x 34 in H x 26 in D, With Vise Shelf, Black
- Mfr # PC-48P-VS
- Zoro # G824449228
product price:Â
$
1,457.99
/ea
Key Features
Caster Dia.
5 in
Assembled/Unassembled
Assembled
Overall Height
39-7/8 in
Caster Material
Phenolic
Edge Type
Side and Backstops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48P-VS
- Zoro #
- G824449228
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Color
- Black
- Caster Material
- Phenolic
- Edge Type
- Side and Backstops
- Work Surface Material
- Steel
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Method of Construction
- All Welded
- No. of Drawers
- 0
- Finish
- Powder Coated
- Item
- Mobile Cabinet Workbench
- No. of Shelves
- 2
- Load Capacity
- 2,000 lbs
Dimensions
- Caster Dia.
- 5 in
- Overall Height
- 39-7/8 in
- Overall Depth
- 26 in
- Overall Width
- 60 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With fixed shelf. 2 rigid & 2 swivel 5 in x 2 in Phenolic casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.