Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- Mfr # WSL2-2460-AH-WLP-SHLF
- Zoro # G723510593
product price:Â
$
1,080.99
/ea
Key Features
Overall Height
61.5-78.5 in
Work Surface Height
24"-41"
No. of Shelves
Half Lower Shelf
Surface Material
Reinforced 12 Gauge Steel Top
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-2460-AH-WLP-SHLF
- Zoro #
- G723510593
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- Half Lower Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Material
- Steel
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- Load Capacity
- 4,500 lbs
- Color
- Gray
- Finish
- Powder Coat
Dimensions
- Overall Height
- 61.5-78.5 in
- Work Surface Height
- 24"-41"
- Overall Depth
- 24 in
- Overall Width
- 60 in
- Work Surface Depth
- 24 in
- Work Surface Width
- 60 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf, 24" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.