
Heavy-Duty Platform Trucks, 3000 lbs Cap, Rubber Tired Wheels, 30"x48"
Mfr # NBH3048MR
Zoro # G2016414
product price: $1,007.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBH3048MR
Zoro #
G2016414
UPC #
-
Country of Origin
United States
Description
- 12 gauge reinforced steel deck
- Removable pipe handle
- 12" axle mounted load wheels
- 8" x 2" swivel caster wheels
- Deck Height: 16-1/2"
- Rubber Tired Wheels
- Deck Size: 30"W x 48"L
- Removable pipe handle
- 12" axle mounted load wheels
- 8" x 2" swivel caster wheels
- Deck Height: 16-1/2"
- Rubber Tired Wheels
- Deck Size: 30"W x 48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.