Shop DURHAM MFG
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flat Shelf Utility Cart, 14 ga. Steel/Vinyl (Matting), 1200 lb Load Capacity, 3 Shelves, 42-1/4" L
- Mfr # RIC-243650-3-95
- Zoro # G0328312
product price:Â
$
800.99
/ea
Key Features
Overall Height
56"
Overall Length
42-1/4"
Overall Width
24-1/4"
Material
14 ga. Steel/Vinyl (Matting)
Color
Gray, Black (Matting)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RIC-243650-3-95
- Zoro #
- G0328312
- UPC #
- 714334013536
- Country of Origin
- Mexico
- Material
- 14 ga. Steel/Vinyl (Matting)
- Color
- Gray, Black (Matting)
- Load Capacity
- 1200 lb
- Item
- Flat Shelf Utility Cart
- Wheel Type
- 8" x 3" Pneumatic
- Number of Shelves
- 3
- Finish
- Textured Powder Coated
- Caster Type
- (2) Rigid, (2) Swivel
Dimensions
- Overall Height
- 56"
- Overall Length
- 42-1/4"
- Overall Width
- 24-1/4"
- Shelf Width
- 24"
- Shelf Length
- 36 in
Description
Cart,Instrument,24 In.x36 In.x50 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.