Shop All Step Stools
Little Giant Ladder Systems
Little Giant Sure Step 2' 2'' Type 1AA Double-Sided 3-Step Green Fiberglass Step Stool 11953
Mfr # 89711953
Zoro # G711718192
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89711953
- Zoro # G711718192
- Country of Origin China
- Category Step Stools
Description
Get the job done with this safe versatile and lightweight Little Giant Sure Step 2' 2'' Type 1AA double-sided 3-step green fiberglass step stool 11953. This unit features a lightweight non-conductive fiberglass construction making it easy to handle and store. The Hi-Viz green color provides exceptional visibility to prevent accidents. It is Type 1AA rated with a 375 lb. capacity to accommodate a variety of body types. It is quick and easy to setup without latches thanks to the nylon spreader straps.This double-sided unit includes full-box steps that can be climbed on from either side. These treaded steps provide traction to help prevent falls. The split top step acts as a wide stable standing platform. This ladder offers secure use thanks to the oversized slip-resistant feet. It is comfortable to straddle ensuring that you can easily change working directions as needed. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 2' 2''Maximum Standing Height: 2' 2''Bottom Width: 2' 2''Capacity: 375 lb.Weight: 11 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 14 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE1803TTX14)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 2 In, PK10 (MB402496)
- ERICKSON Cargo Strap, Yellow, 660 lb. Load Limit (31425)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- INSL-X BY BENJAMIN MOORE Insl-X Sure Step Flat Desert Sand Oil-Based Anti-slip Coating 1 gal (SU0922092-01)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- PUTNAM ROLLING LADDER 3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated (PL.150-36.RO)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver, Standards: ANSI (AY8002)
- STROMBERG CARLSON REPLACEMENT RUBBER FEET FOR ALUMINUM PLATFORM STEP NEW STYLE FEET FOR (PA-425)
- VESTIL 2 Steps, Polyethylene Step Stool, Load Capacity, Yellow (VST-2-Y)
- COSCO 47.6 in. H X 16.81 in. W X 2.91 in. D 225 lb. capacity 3 step Steel Folding Step Stool (11-448-WHG2)
- Little Giant Ladder Systems Step Stools