12 ft Fiberglass Stepladder, 375 lb Capacity

  • Mfr # 15912-002

  • Zoro # G201113858


product price: $534.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.6 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15912-002
Zoro #
G201113858
UPC #
096764159122
Country of Origin
China

Dimensions

Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.6 ft
Base Width
28 in
Step Width
13 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
75 in
Weight
48 lb
Tread Type
Ribbed
Series
Sentinel
Number of Steps
10
ANSI Duty Rating
Type IAA
Color
Green
Standards
ANSI
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Stepladder,Fiberglass,12 ft.,375 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.