This item is Discontinued.

Little Giant Ladders 20 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity 15632-008

20 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity (Discontinued)

  • Mfr # 15632-008
  • Zoro # G8546666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15632-008
Zoro #
G8546666
UPC #
096764157678
Country of Origin
United States

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
16 ft 6 in
Closed Height
11 ft 6 in
Bottom Width
22 in
Section Length
10 ft
Closed Depth
6-1/4"
Ladder Height
11 ft 3 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Rung Shape
Round
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum and Rubber Pick Foot
Series
Sumostance
Standards
OSHA and ANSI 14.5
Includes
Outriggers/Levelers,Top Three Usable Rungs Are D-Rung

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 16 ft 6 in, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, Sumostance Series, Rail Type Non Conductive, Shoe Design Aluminum and Rubber Pick Foot, Includes Outriggers/Levelers,Top Three Usable Rungs Are D-Rung, Rung Shape Round, Closed Height 11 ft 6 in, Section Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.