20 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # 18720

  • Zoro # G7836032


product price:  $353.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Industry Ladder Size
20 ft
Extended Ladder Height
20 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18720
Zoro #
G7836032
UPC #
096764187200
Country of Origin
United States

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
20 ft
Closed Height
10 ft 7 in
Bottom Width
16.5 in
Section Length
10 ft
Closed Depth
6 in
Ladder Height
20 ft
Overall Height
20 ft
Base Width
18 in
Rung Width
14 in
Rung Depth
1 in
Fly Width
14 in
Overall Depth
6 in
Reach Height - Maximum
20 ft
Extended Height
17 ft
Retracted Height
10.6 ft
Standing Height - Maximum
13.2 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
36 lb
Rung Shape
Step
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Rung Spacing
12 in
Weight
36 lb
Ladder Material
Fiberglass
Removable Fly
Fixed
Load Capacity - Maximum
300 lb
Number of Rungs
10
ANSI Duty Rating
Type IA
Conductivity
Non-Conductive
Tread Type
Ribbed
Shoe Type
Spike Feet
Adjustment Increments
12 in
Rung Type
Step
Number of Sections
2
Ladder Type
Extension Ladder

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 20 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 16 1/2 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 10 ft 7 in, Section Length 241 in, Net Weight 36 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.